Skip to content Skip to navigation menu
Dixon Valve & CouplingCB6-04AGMB

CB6-04AGMB

Wilkerson FRLs CB6-Series 1/2 in Port Compact Automatic Drain Filter/Regulator
Item #103564606
  • 1/2 in Port Size
  • 70 Standard ft3/min Maximum Flow
  • Automatic Drain Type
Dixon Valve & CouplingCB6-04AGMB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Port Size
  • 70 Standard ft3/min Maximum Flow
  • Automatic Drain Type

applications

  • Over-under units are space savers and provide for installation in tight areas One common inlet/outlet for both filter and regulator saves on piping costs.

features

  • Automatic Drain
  • Metal Bowl with Sight Glass
  • 0-125 PSIG adjusting range
  • 5 micron reusable element
  • 5 oz bowl
  • Self-relieving standard
  • Diaphragm operated
  • Quick-disconnect bowl guard with integral plastic bowl and safety latch standard
  • Supplied with a GC230 gauge
FRL Size Compact
Filter Type General Purpose Airline
Drain Type Automatic Drain
Operating Pressure [Max] 200 PSIG, 13.8 Bar
Regulator Type General Purpose
Flow [Max] 70 Standard ft3/min
Temperature Range [Min] 32 °F
Port 1/2 in
Weight 3.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison