Dixon Valve & Coupling
CBC75
Brass 5/8 in Hose ID Standard Complete Shank Cast Coupling with Hex Nut
Item #101895704
-
Prop 65
- Complete Coupling End Type
- Brass Material
- 5/8 in Hose Inner Diameter
| Body Material | Brass |
| Fitting Type | Hose to Hose |
| Type | Adapter |
| Thread | GHT |
| Male Thread | 5/8 in (GHT) |
| Material | Brass |
| End Type | Complete Coupling |
| Garden Hose Thread Size | 5/8 in |
| Fitting Description | Male Hose x Male Hose |
| No. of Ends | 2 |
| Accessory Type | Barb X Threaded Connection |
| Male Barb/Hose | 5/8 in |
| End Types | Garden Hose Thread (GHT) |
| Connection Type | Male/Hose Barb |
| Weight | 0.24 LB |
-
Prop 65

