Dixon Valve & Coupling
CBC76
Brass 3/4 in Hose ID Standard Complete Shank Cast Coupling with Hex Nut
Item #101892936
-
Prop 65
- Complete Coupling End Type
- Brass Material
- 3/4 in Hose Inner Diameter
| Fitting Description | Male Hose x Male Hose |
| Connection Type | Male/Hose Barb |
| Type | Adapter |
| Male Thread | 3/4 in (GHT) |
| No. of Ends | 2 |
| Fitting Type | Hose to Hose |
| End Type | Complete Coupling |
| End Types | Garden Hose Thread (GHT) |
| Garden Hose Thread Size | 3/4 in |
| Thread | GHT |
| Male Barb/Hose | 3/4 in |
| Accessory Type | Barb X Threaded Connection |
| Body Material | Brass |
| Material | Brass |
| Weight | 0.305 LB |
-
Prop 65

