- Bevel Seat End x Hose Shank
applications
- Recommended for food dairy and pharmaceutical applications where increased flow capacity is important.
| Type | Sanitary Crimp Style |
| Size | 4 in |
| Material | 316 Stainless Steel |
| Connection | Stem |
| Shape | Stem |
| Weight | 3.87 LB |

