- 25 ft Length
- 3/8 in Inside Diameter
- Nylon Material
features
- Coil-Chief comes standard with swivel on one end
| Operating Pressure [Max] | 165 PSI at 70 °F |
| Color | Yellow |
| Pressure | 200 psi |
| Length | 25 ft |
| Hose Application | Air Hose |
| Material | Nylon |
| Hose I.D. | 3/8 in |
| Male Thread Size | 3/8 in |
| Hose Length | 25 ft |
| Male Thread | NPT |
| Weight | 1.14 LB |
-
Prop 65


