- 2 Bolt Type
- 2 Gripping Fingers
- 3/8" Hose ID
- 11/16" to 7/8" Hose OD
- 6 lbf Clamp Torque
features
- 2-bolt type clamp with 2 gripping fingers and 2 clamp sections
| Clamp Torque | 6 lbf |
| Series | Air King |
| Hose I.D. | 3/8 in |
| Material | Global Investment Cast Carbon Steel |
| Hose O.D. Range | 11/16 to 7/8 |
| Interchange | Air King |
| Weight | 0.25 LB |
-
Prop 65


