- Brass Material
applications
- Concealed clappered body fire department connections to supplement the fire protection water supply provides 500 GPM minimum of 250 GPM per inlet ref NFPA 14
features
- Drop clappers provide unobstructed waterway The flush design is desirable when appearance is a factor.
| Inlet Size | (2) 2 1/2 in Female NPT |
| Type | Hydrant Connection |
| End Type | 2-Way |
| Outlet | 4 in Female NPT |
| Material | Brass |
| Weight | 19.0 LB |

