- 150 ft of 3/4 in Hose, 125 ft of 1 in Hose Capacity
applications
- Used to allow immediate and continuous flow of water at all times during deployment of hose One-person operation.
| Outlet | 1 in Male NST (NH) |
| Inlet Size | 1 in Female NPT |
| Material | Steel |
| Capacity | 150 ft of 3/4 in Hose, 125 ft of 1 in Hose |
| Weight | 88.0 LB |
-
Prop 65


