- 250 ft of 3/4 in Hose, 150 ft of 1 in Hose, 100 ft of 1-1/2 in Hose Capacity
applications
- Used to allow immediate and continuous flow of water at all times during deployment of hose One-person operation.
| Capacity | 250 ft of 3/4 in Hose, 150 ft of 1 in Hose, 100 ft of 1-1/2 in Hose |
| Outlet | 1 1/2 in Male NST (NH) |
| Inlet Size | 1 1/2 in Female NPT |
| Material | Steel |
| Weight | 60.0 LB |
-
Prop 65


