- 200 ft of 1 1/2 in Hose Capacity
applications
- Used to allow immediate and continuous flow of water at all times during deployment of hose One-person operation.
| Inlet Size | 1 1/2 in Female NPT |
| Outlet | 1 1/2 in Male NST (NH) |
| Material | Steel |
| Capacity | 200 ft of 1 1/2 in Hose |
| Weight | 100.5 LB |
-
Prop 65


