Skip to content Skip to navigation menu
Dixon Valve & CouplingCH-B-6

CH-B-6

Brass 6 in Jack Chain with S-Hook
Item #101896071
  • Brass Material
  • 6 in Size
Dixon Valve & CouplingCH-B-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Material
  • 6 in Size
Size 6 in, 150 mm
Material Brass
Weight 0.04 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison