Skip to content Skip to navigation menu
Dixon Valve & CouplingCH-C-12

CH-C-12

Carbon Steel 12 in Jack Chain with S-Hook
Item #101941509
  • Carbon Steel Material
  • 12 in Size
Dixon Valve & CouplingCH-C-12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Carbon Steel Material
  • 12 in Size
Size 12 in, 300 mm
Material Carbon Steel
Weight 0.067 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison