Dixon Valve & Coupling
CH-SS-12
Stainless Steel 12 in Jack Chain with S-Hook
Item #101916898
-
Prop 65
- Stainless Steel Material
- 12 in Size
| Material | Stainless Steel |
| Size | 12 in, 300 mm |
| Weight | 0.05 LB |
-
Prop 65

