Dixon Valve & Coupling
CH-SS-6
with S-Hook Stainless Steel 6 in Jack Chain with S-Hook
Item #101916348
-
Prop 65
- Stainless Steel Material
- 6 in Size
| Size | 6 in, 150 mm |
| Material | Stainless Steel |
| Weight | 0.05 LB |
-
Prop 65

