Dixon Valve & Coupling
CL1216
Plastic Tubing Polyvinyl Chloride (Clear PVC Plastic )
Item #101894903
-
Prop 65
- Tubing
- 1" Tube O.D
- 3/4" Tube I.D.
- 100' Long
- 35 psi Working Pressure
applications
- For non-critical hospital use such as suction and drainingFor low pressure liquid and pneumatic applications
| Material | PVC |
| Color | Clear |
| Temperature Range [Max] | 175 °F |
| Tube O.D. | 1 in |
| Length | 100 ft |
| Wall Thickness | 0.125 in |
| Operating Pressure | 35 psi |
| Operating Pressure [Max] | 61 PSI at 70 °F |
| Inch/Metric | Inch |
| Tube I.D. | 3/4 in |
| Tube OD | 1 in |
| Weight | 0.21 LB |
-
Prop 65

