- Tubing
- 1 3/4" Tube O.D
- 1 1/4" Tube I.D.
- 50' Long
- 45 psi Working Pressure
applications
- For non-critical hospital use such as suction and drainingFor low pressure liquid and pneumatic applications
| Tube OD | 1 3/4 in |
| Length | 50 ft |
| Inch/Metric | Inch |
| Material | PVC |
| Tube I.D. | 1 1/4 in |
| Operating Pressure | 45 psi |
| Operating Pressure [Max] | 71 PSI at 70 °F |
| Tube O.D. | 1 3/4 in |
| Color | Clear |
| Temperature Range [Max] | 175 °F |
| Weight | 25.0 LB |
-
Prop 65


