applications
- Conical mufflers are easy to install threading the exhaust ports of air tools valves cylinders and other pneumatic equipment They offer an economical method of reducing the noise levels below 90 dBA conforming with OSHA standards.
features
- The bronze filter element is rated for 40 micron filtration The element is bonded directly to the fitting These elements are not replaceable.
| Hex | 7/8 in |
| Male Thread | NPT |
| Operating Pressure [Max] | 300 PSI |
| Male Thread Size | 1/2 in |
| Length | 1 7/8 in |
| Temperature Range [Min] | 35 °F |
| Material | Nickel Plated Steel |
| Weight | 0.1 LB |
-
Prop 65


