applications
- Conical mufflers are easy to install threading the exhaust ports of air tools valves cylinders and other pneumatic equipment They offer an economical method of reducing the noise levels below 90 dBA conforming with OSHA standards.
features
- The bronze filter element is rated for 40 micron filtration The element is bonded directly to the fitting These elements are not replaceable.
| Temperature Range [Min] | 35 °F |
| Male Thread Size | 3/4 in |
| Hex | 1 3/16 in |
| Operating Pressure [Max] | 300 PSI |
| Length | 2 1/4 in |
| Material | Nickel Plated Steel |
| Male Thread | NPT |
| Weight | 0.16 LB |
-
Prop 65


