- Close Nipple Type
- Carbon Steel Material
| End Types | NPT |
| Length | 7/8 in |
| No. of Ends | 2 |
| Thread Type | NPT |
| Overall Length | 0.875 in |
| End Type | Male x Male |
| Male Thread Size | 1/4 in |
| Thread Size | 1/4 in |
| Thread | NPT |
| Material | Carbon Steel |
| Fitting Type | Nipple |
| Shape | Nipple |
| End Size | 1/4 NPT(m) |
| Weight | 0.02 LB |
-
Prop 65


