- Close Nipple Type
- 316 Stainless Steel Material
| Length | 1 1/2 in |
| Shape | Nipple |
| Male Thread Size | 1 in |
| End Types | NPT |
| Material | 316 Stainless Steel |
| Overall Length | 1.5 in |
| No. of Ends | 2 |
| Thread | NPT |
| Thread Type | NPT |
| Thread Size | 1 in |
| Fitting Type | Nipple |
| End Size | 1 NPT(m) |
| End Type | Male x Male |
| Weight | 0.13 LB |
-
Prop 65


