- Close Pipe Nipple Type
- Brass Material
- 2 in Male Thread Size
| End Size | 2 NPT(m) |
| Material | Brass |
| Length | 2 in |
| Fitting Type | Nipple |
| Male Thread Size | 2 in |
| Overall Length | 2 in |
| Male Thread | NPT |
| No. of Ends | 2 |
| End Types | NPT |
| Shape | Nipple |
| End Type | Male x Male |
| Weight | 0.46 LB |
-
Prop 65


