- Chicago Pattern Valve
- 1 1/2" NPT Inlet Thread
- Male
- 1 1/2" NST (NH) Outlet Thread
- Male
| End Type | Male x Male |
| No. of Outlets | 1 |
| Material | Cast Brass |
| Pressure | 175 psi |
| Inlet Size | 1 1/2 in Male NPT |
| Connection Type | Male/Male |
| Connection Size | 1 1/2" NPT Male Thread x 1 1/2" NST (NH) Male Thread |
| Inlet Type | Male |
| Outlet | 1 1/2 in Male NST (NH) |
| Operating Pressure [Max] | 175 PSI |
| Type | Chicago Pattern Valve |
| Outlet Type | Male |
| Weight | 3.4 LB |
-
Prop 65


