Skip to content Skip to navigation menu
Dixon Valve & CouplingCRYDDC300SSFL

CRYDDC300SSFL

Engineered Stainless Steel Fluid Transfer Coupler
Item #118905864
  • 316 Stainless Steel Material
Dixon Valve & CouplingCRYDDC300SSFL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316 Stainless Steel Material

applications

  • Container dischargeFuel bunkeringLoading unloading of tank trucks rail cars and ship tankers over 6,000 LNG fueling operations since 2013Vapor recovery lines

features

  • Single action operation uses a straight forward turning motion to connect the couplings and open the flow pathSafe and reliable valve cannot be opened until the unit is coupled and it closes automatically when disconnecting eliminating spillsUsed with a wide range of cryogenic liquefied gases without the risk of cross connection due to human error
Temperature Range [Min] -328 °F
Material 316 Stainless Steel
Flange Size 3 in
Seal PTFE
Operating Pressure [Max] 360 PSI
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison