- 2 1/2 in Length
- Carbon Steel Material
| Length | 2 1/2 in |
| I.D. | 1.75 in, 44.5 mm |
| Operating Pressure [Max] | 250 PSIG with King Crimp Cam amp Groove, 400 PSIG with King Crimp ST Nipple |
| Material | Carbon Steel |
| Wall Thickness | 0.06 in |
| Weight | 0.26 LB |
| Length | 2 1/2 in |
| I.D. | 1.75 in, 44.5 mm |
| Operating Pressure [Max] | 250 PSIG with King Crimp Cam amp Groove, 400 PSIG with King Crimp ST Nipple |
| Material | Carbon Steel |
| Wall Thickness | 0.06 in |
| Weight | 0.26 LB |