Dixon Valve & Coupling
CS125-5SS
King Crimp® Style 304 Stainless Steel 2 5/8 in Sleeve
Item #106342793
- 2 5/8 in Length
- 304 Stainless Steel Material
| Wall Thickness | 0.06 in |
| Length | 2 5/8 in |
| I.D. | 1.88 in, 47.63 mm |
| Operating Pressure [Max] | 250 PSIG with King Crimp Cam amp Groove, 300 PSIG with King Crimp ST Nipple |
| Material | 304 Stainless Steel |
| Weight | 0.25 LB |
