Dixon Valve & Coupling
CS150-12CS
King Crimp® Style Carbon Steel 2 1/2 in Sleeve
Item #102808906
-
Prop 65
- 2 1/2 in Length
- Carbon Steel Material
| Length | 2 1/2 in |
| Material | Carbon Steel |
| Operating Pressure [Max] | 250 PSIG with King Crimp Cam amp Groove, 300 PSIG with King Crimp ST Nipple |
| Wall Thickness | 0.06 in |
| I.D. | 2.44 in, 61.93 mm |
| Weight | 0.324 LB |
-
Prop 65

