Dixon Valve & Coupling
CS200-11SS
King Crimp® Style 304 Stainless Steel 2 7/8 in Sleeve
Item #102841056
-
Prop 65
- 2 7/8 in Length
- 304 Stainless Steel Material
| Material | 304 Stainless Steel |
| Length | 2 7/8 in |
| I.D. | 2.94 in, 74.63 mm |
| Operating Pressure [Max] | 250 PSIG with King Crimp Cam amp Groove, 250 PSIG with King Crimp ST Nipple |
| Wall Thickness | 0.06 in |
| Weight | 0.449 LB |
-
Prop 65

