- 2 7/8 in Length
- Aluminum Material
| I.D. | 3 in |
| Material | Aluminum |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 250 PSIG With King Crimp ST Nipple |
| Length | 2 7/8 in |
| Wall Thickness | 0.06 in |
| Weight | 0.2 LB |
| I.D. | 3 in |
| Material | Aluminum |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 250 PSIG With King Crimp ST Nipple |
| Length | 2 7/8 in |
| Wall Thickness | 0.06 in |
| Weight | 0.2 LB |