Dixon Valve & Coupling
CS200-12CS
King Crimp® Style Carbon Steel 2 7/8 in Sleeve
Item #102808907
-
Prop 65
- 2 7/8 in Length
- Carbon Steel Material
| Operating Pressure [Max] | 250 PSIG with King Crimp Cam amp Groove, 250 PSIG with King Crimp ST Nipple |
| Length | 2 7/8 in |
| I.D. | 3 in, 76.2 mm |
| Wall Thickness | 0.06 in |
| Material | Carbon Steel |
| Weight | 0.469 LB |
-
Prop 65

