Skip to content Skip to navigation menu
King Crimp® Style Carbon Steel 2 7/8 in Sleeve

CS200-8CS

King Crimp® Style Carbon Steel 2 7/8 in Sleeve
Item #102387598
  • 2 7/8 in Length
  • Carbon Steel Material
King Crimp® Style Carbon Steel 2 7/8 in Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 7/8 in Length
  • Carbon Steel Material
Length 2 7/8 in
Material Carbon Steel
Operating Pressure [Max] 250 PSIG with King Crimp Cam amp Groove, 250 PSIG with King Crimp ST Nipple
Wall Thickness 0.06 in
I.D. 2.75 in, 69.85 mm
Weight 0.44 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison