Dixon Valve & Coupling
CS300-12SS
King Crimp® Style 304 Stainless Steel 3 3/4 in Sleeve
Item #102807529
-
Prop 65
- 3 3/4 in Length
- 304 Stainless Steel Material
| Operating Pressure [Max] | 125 PSIG with King Crimp Cam amp Groove, 200 PSIG with King Crimp ST Nipple |
| Length | 3 3/4 in |
| I.D. | 4 in, 101.60 mm |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.09 in |
| Weight | 1.2 LB |
-
Prop 65

