- 3 3/4 in Length
- Aluminum Material
| I.D. | 3.75 in |
| Operating Pressure [Max] | 125 PSIG With King Crimp Cam amp Groove, 200 PSIG With King Crimp ST Nipple |
| Length | 3 3/4 in |
| Material | Aluminum |
| Wall Thickness | 0.09 in, 2.29 mm |
| Weight | 0.0 LB |
| I.D. | 3.75 in |
| Operating Pressure [Max] | 125 PSIG With King Crimp Cam amp Groove, 200 PSIG With King Crimp ST Nipple |
| Length | 3 3/4 in |
| Material | Aluminum |
| Wall Thickness | 0.09 in, 2.29 mm |
| Weight | 0.0 LB |