- 3 3/4 in Length
- Aluminum Material
| I.D. | 3.75 in, 95.25 mm |
| Length | 3 3/4 in |
| Material | Aluminum |
| Operating Pressure [Max] | 125 PSIG With King Crimp Cam amp Groove, 200 PSIG With King Crimp ST Nipple |
| Wall Thickness | 0.09 in |
| Weight | 1.15 LB |
| I.D. | 3.75 in, 95.25 mm |
| Length | 3 3/4 in |
| Material | Aluminum |
| Operating Pressure [Max] | 125 PSIG With King Crimp Cam amp Groove, 200 PSIG With King Crimp ST Nipple |
| Wall Thickness | 0.09 in |
| Weight | 1.15 LB |