Dixon Valve & Coupling
CS600-2SS
King Crimp® Style 304 Stainless Steel 5 1/2 in Sleeve
Item #102445063
- 5 1/2 in Length
- 304 Stainless Steel Material
| Wall Thickness | 0.12 in |
| I.D. | 6.63 in, 168.28 mm |
| Material | 304 Stainless Steel |
| Operating Pressure [Max] | 75 PSIG with King Crimp Cam amp Groove, 75 PSIG with King Crimp ST Nipple |
| Length | 5 1/2 in |
| Weight | 3.88 LB |
