Dixon Valve & Coupling
CS600-8CS
King Crimp® Style Carbon Steel 5 1/2 in Sleeve
Item #102445066
-
Prop 65
- 5 1/2 in Length
- Carbon Steel Material
| Length | 5 1/2 in |
| Wall Thickness | 0.12 in |
| Operating Pressure [Max] | 75 PSIG with King Crimp Cam amp Groove, 75 PSIG with King Crimp ST Nipple |
| Material | Carbon Steel |
| I.D. | 7.38 in, 187.33 mm |
| Weight | 4.31 LB |
-
Prop 65

