- 1 1/2 in Length
- Carbon Steel Material
features
- A reliable alternative to band clamps
| Wall Thickness | 0.06 in |
| I.D. | 1.63 in |
| Material | Carbon Steel |
| Length | 1 1/2 in |
| Weight | 0.128 LB |
| Wall Thickness | 0.06 in |
| I.D. | 1.63 in |
| Material | Carbon Steel |
| Length | 1 1/2 in |
| Weight | 0.128 LB |