- Worm Gear Clamp
- Constant Torque
- 3 48/64 to 4 40/64 Hose O.D. Range
- 5/8" Band Width
- 304 Stainless Steel
features
- A patented Belleville spring mechanism permits the clamp to automatically increase or decrease its own diameter due to changes in operational or environmental temperatures.
| Hose O.D. Range | 3 48/64 to 4 40/64 |
| Bolt/Screw Material | Carbon Steel |
| Width | 5/8 in |
| Band Material | 304 Stainless Steel |
| Bolt/Screw Size | 3/4 in |
| Material | 300 Stainless Steel Band, Carbon Steel Screw |
| Band Width | 0.625 in |
| Type | Constant Torque |
| Bolt Screw Material | Steel |
| Component Material | Carbon Steel screw |
| Weight | 0.11 LB |
-
Prop 65


