Skip to content Skip to navigation menu
Dixon Valve & CouplingCWG-S-1.25-25

CWG-S-1.25-25

304 Stainless Steel 25 ft Continuous Spring Guard
Item #106339321
  • 25 ft Length
  • 304 Stainless Steel Material
Dixon Valve & CouplingCWG-S-1.25-25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 ft Length
  • 304 Stainless Steel Material

features

  • Protects hose from external abrasion and help resist over flexingHalf round wire fits tight to hose reducing the potential for snagging
Material 304 Stainless Steel
I.D. 1.25 in
Length 25 ft
Weight 15.695 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison