- 300 Series Stainless Steel Material
features
- Designed to provide user with a means of reaching desired washdown locations previously deemed unreachable by extending the nozzle by 3 Adjustable spray tip can be changed from fan to solid spray by twisting the tip until the desired flow pattern is achieved Quick disconnect feature allows user to quickly connect wand to the nozzle
| Material | 300 Series Stainless Steel |
| Type | Nozzles |
| Operating Pressure [Min] | 75 PSI |
| Operating Pressure [Max] | 75 PSI |
| Weight | 2.0 LB |
-
Prop 65


