- 250 PSIG Maximum Operating Pressure
features
- Light weight Ready-to-Mount assembly comes standard with pressure gauge and modular T-Bracket/Joiner Assembly
- Components integrated into single unit
- Modern design and appearance
- Quick disconnect bowl bowl guard
- 5 micron element
- 6.11 oz bowl/lubricator
- Regulator is self-relieving with a 0-125 PSI adjusting range and is supplied with a gauge
- 2.87 oz bowl/filter
| Temperature Range [Min] | 32 °F |
| Size | 3/4 in |
| Flow [Max] | 150 Standard ft3/min |
| Operating Pressure [Max] | 250 PSIG, 17.2 Bar |
| Weight | 4.65 LB |

