- Stainless Steel Actuator Style Fittings
- Size 2"
- 150 psi Max Operating Pressure
| Seal Material | Viton-B® |
| Operating Pressure [Max] | 150 psi |
| Size Designation | 2 in |
| Material | Stainless Steel |
| Female Thread | 2 in (NPT) |
| Connection Type | Actuator Style Fittings |
| Coupling Type | Cam and Groove Actuator Style Fitting |
| Weight | 9.24 LB |
-
Prop 65


