- 1/4 in Body Size
- 1/4 in Thread Size
- Female NPTF Connection
- 500 psi Max. Operating Pressure
- 303 Stainless Steel Material
| Interchange | Industrial Interchange |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 0.79 in, 20.1 mm |
| Pipe Thread | NPT / NPTF |
| Hex Size | 11/16 in |
| Size | 1/4 in |
| Material | 303 Stainless Steel |
| Thread Size | 1/4 in |
| Length | 1.66 in, 42.2 mm |
| Pressure Rating | See Product Details |
| Connection | Female Pipe Thread |
| Series | DQC DF-Series |
| Thread | NPTF |
| Weight | 0.08 LB |

