- 1/4 in Body Size
- 3/8 in Thread Size
- Female NPTF Connection
- 500 psi Max. Operating Pressure
- Steel Material
| Length | 1.66 in, 42.2 mm |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Hex Size | 7/8 in |
| Series | DQC DF-Series |
| Size | 1/4 in |
| O.D. [Max] | 1.01 in, 25.7 mm |
| Interchange | Industrial Interchange |
| Pressure Rating | See Product Details |
| Connection | Female Pipe Thread |
| Thread Size | 3/8 in |
| Thread | NPTF |
| Pipe Thread | NPT / NPTF |
| Weight | 0.11 LB |

