- Industrial Interchange Plug
- Steel
- 1/4" Body Size
- 3/8" Reusable Hose Barb for 11/16" OD Hose
description
- High concentration of locking balls reduces incidents of brinneling during operation
- D-Series: .Convenient, automatic, one-handed connection and safe disconnection. Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
- Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
- F-Series: .Sleeve-guard "lip" to reduce the risk of accidental disconnection while in service. High concentration of locking balls reduces incidents of brinneling during operation.
| Size | 1/4 in |
| Material | Steel |
| Interchange | Industrial Interchange |
| Temperature Range [Min] | -40 °F |
| Hex Size | 9/16 in |
| Operating Pressure [Max] | 1000 psi |
| Hose OD | 11/16 in |
| O.D. [Max] | 0.81 in |
| Burst Pressure [Min] | 4500 psi |
| Length | 2.16 in |
| Pressure Rating | See Product Details |
| Body Material | Steel |
| Connection Size | 3/8 |
| Series | DQC DF-Series |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Component | Plug |
| Body Size | 1/4 in |
| Connection | Hose Barb |
| Connection Type | Reusable Hose Barb |
| Weight | 0.12 LB |
-
Prop 65


