- 1/4 in Body Size
- 1/8 in Thread Size
- Male NPTF Connection
- 500 psi Max. Operating Pressure
- Steel Material
| Size | 1/4 in |
| Thread Size | 1/8 in |
| Length | 1.57 in, 39.9 mm |
| Temperature Range [Min] | -40 °F |
| Interchange | Industrial Interchange |
| Hex Size | 1/2 in |
| O.D. [Max] | 0.58 in, 14.7 mm |
| Pressure Rating | See Product Details |
| Series | DQC DF-Series |
| Pipe Thread | NPT / NPTF |
| Material | Steel |
| Thread | NPTF |
| Connection | Male Pipe Thread |
| Weight | 0.05 LB |

