- Industrial Interchange Plug
- Brass
- 1/4" Body Size
- 1/4" Male Pipe Thread
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Body Material | Brass |
| Operating Pressure [Max] | 300.0 psi |
| Connection Type | Male NPTF |
| Series | Industrial Interchange, DF Series |
| Hose OD | N/A |
| Component | Plug |
| Body Size | 1/4 in |
| Connection Size | 1/4 |
| Burst Pressure [Min] | 4,500 psi |
| Weight | 0.06 LB |
-
Prop 65


