- 1/4 in Body Size
- 1/4 in Thread Size
- Male NPTF Connection
- 300 psi Max. Operating Pressure
- Brass Material
| Thread Size | 1/4 in |
| Material | Brass |
| Thread | NPTF |
| Pipe Thread | NPT / NPTF |
| Pressure Rating | See Product Details |
| Connection | Male Pipe Thread |
| Interchange | Industrial Interchange |
| Length | 1.69 in, 42.9 mm |
| Size | 1/4 in |
| Hex Size | 9/16 in |
| O.D. [Max] | 0.65 in, 16.5 mm |
| Temperature Range [Min] | -40 °F |
| Series | DQC DF-Series |
| Weight | 0.06 LB |

