- Industrial Interchange Plug
- Steel
- 1/4" Body Size
- 1/4" Male Pipe Thread
| Series | Industrial Interchange, DF Series |
| Body Size | 1/4 in |
| Connection Size | 1/4 |
| Burst Pressure [Min] | 4,500 psi |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Component | Plug |
| Connection Type | Male NPTF |
| Operating Pressure [Max] | 500.0 psi |
| Hose OD | N/A |
| Body Material | Steel |
| Material | Steel |
| Weight | 0.05 LB |
-
Prop 65


