- Industrial Interchange Plug
- Brass
- 1/4" Body Size
- 3/8" Male Pipe Thread
description
- High concentration of locking balls reduces incidents of brinneling during operation
- D-Series: .Convenient, automatic, one-handed connection and safe disconnection. Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
- Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
- F-Series: .Sleeve-guard "lip" to reduce the risk of accidental disconnection while in service. High concentration of locking balls reduces incidents of brinneling during operation.
| Length | 1.75 in, 44.5 mm |
| Connection | Male Pipe Thread |
| Hose OD | N/A |
| Pipe Thread | NPT / NPTF |
| Burst Pressure [Min] | 4500 psi |
| Pressure Rating | See Product Details |
| Temperature Range [Min] | -40 °F |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Connection Type | Male NPT |
| Component | Plug |
| Material | Brass |
| O.D. [Max] | 0.87 in, 22.1 mm |
| Hex Size | 3/4 in |
| Size | 1/4 in |
| Connection Size | 3/8 |
| Body Material | Brass |
| Interchange | Industrial Interchange |
| Operating Pressure [Max] | 1000 psi |
| Body Size | 1/4 in |
| Thread | NPTF |
| Thread Size | 3/8 in |
| Series | DQC DF-Series |
| Weight | 0.08 LB |
-
Prop 65


