- 1/4 in Body Size
- 3/8 in Thread Size
- Male NPTF Connection
- 500 psi Max. Operating Pressure
- Steel Material
| Pressure Rating | See Product Details |
| Hex Size | 3/4 in |
| Body Size | 1/4 in |
| Length | 1.75 in, 44.5 mm |
| Thread Size | 3/8 in |
| Material | Steel |
| Size | 1/4 in |
| Series | DQC DF-Series |
| Connection | Male Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Interchange | Industrial Interchange |
| O.D. [Max] | 0.87 in, 22.1 mm |
| Pipe Thread | NPT / NPTF |
| Type | Threade |
| Thread | NPTF |
| Weight | 0.04 LB |

